HFCBN - BN Floating Canopy

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
HFCBN
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HFC-BN
Description
BN Floating Canopy
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Floating Canopy Connectors Are Used to Power A Track System From Anywhere On The Track When Placed Under A Junction Box.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/GTIN
790576145013 / 00790576145013
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HFCBN - Small Image
 
HFCBN - Large Image
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
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
BN FLOATING CANOPY
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
Product Type
Track Connector
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HFC-BN
GTIN
00790576145013
UPC
790576145013
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Parts
Packaging
Weight per each
0.37