HTK103LEDWT - LEDGU10 WT Trac Head

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTK103LEDWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HTK-103LED-WT
Description
LEDGU10 WT Trac Head
Achieve The Sleek Look Of MR16 Fixtures Without The Need For A Bulky Transformer. A Variety Of Styles and Finishes to Accommodate Any Interior Space. Includes GU10 Lamp & Decorative Glass Shade With Simple Re-Lamping From The Front Without The Use Of Tools. For Use With 120V Track. Track Fixture Is Available In H, J/J2, and L Track Configurations. Order According to Track Layout Specifications. Available With Pre-Installed Led MR16 Lamp (TK-103LED).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
790576225036 / 00790576225036
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HTK103LEDWT - Small Image
 
HTK103LEDWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Long Description
Achieve the sleek look of MR16 fixtures without the need for a bulky transformer. A variety of styles and finishes to accommodate any interior space. Includes GU10 lamp & decorative glass shade with simple re-lamping from the front without the use of tools. For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications. Available with pre-installed LED MR16 lamp (TK-103LED).
Description
LEDGU10 WT TRAC HEAD
Product Type
Led Track Head
Additional Information
Voltage
120.00 LBS
bulb type
GU10
Category
Track
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HTK-103LED-WT
GTIN
00790576225036
UPC
790576225036
Taxonomies, Classifications, and Categories
Type
Heads
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat