R4DRDRF930WT - 4" Round Pop-In Retro 3000K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R4DRDRF930WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
R4DRDR-F930-WT
Description
4" Round Pop-In Retro 3000K
Pop-In Is A Powerful 1, 000 Lumen Minimum Profile Recessed Downlight With Driver and Electrical Connection Junction Box Attached to The Fixture For An Easy Installation. R4DRDN Includes A New Construction Frame-In Kit For Installation In A New Construction Application. R4DRDR Excludes The Frame-In Kit, and Is For Intended to Be Installed In Remodel Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
790576682846 / 00790576682846
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R4DRDRF930WT - Small Image
 
R4DRDRF930WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
4" ROUND POP-IN RETRO 3000K
Product Type
Led New Construction Recessed
Long Description
Pop-in is a powerful 1,000 Lumen minimum profile recessed downlight with driver and electrical connection junction box attached to the fixture for an easy installation. R4DRDN includes a new construction frame-in kit for installation in a new construction application. R4DRDR excludes the frame-in kit, and is for intended to be installed in remodel applications.
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL, cETL
bulb type
Module
Category
Recessed
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
R4DRDR-F930-WT
GTIN
00790576682846
UPC
790576682846
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Fixtures
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat