R6ERDRW930WT - 6" Led Slim Trim 3000K White

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R6ERDRW930WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
R6ERDR-W930-WT
Description
6" Led Slim Trim 3000K White
Shallow Profile Led That Is Designed to Fit In Tight Ceiling Spaces Without Sacrificing Illumination or Light Output. Available In 4IN or 6IN Recessed or 4IN Adjustable Led Recessed.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
790576689920 / 00790576689920
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R6ERDRW930WT - Small Image
 
R6ERDRW930WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
6" LED SLIM TRIM 3000K WHITE
Product Type
Led Remodel Kit
Long Description
Shallow profile LED that is designed to fit in tight ceiling spaces without sacrificing illumination or light output. Available in 4in or 6in recessed or 4in adjustable LED recessed.
Additional Information
Voltage
120.00 LBS
bulb type
Module
Category
Recessed
Safety Rating
ETL, cETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
R6ERDR-W930-WT
GTIN
00790576689920
UPC
790576689920
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Line Voltage 6In Trims
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.83
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat