WLLED120CWT - 3.5W Led WT Louvered Horizontal Steplight

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLLED120CWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WL-LED120-C-WT
Description
3.5W Led WT Louvered Horizontal Steplight
Wac Lighting Step and Wall Lights Are Designed to Seamlessly Blend Into Any Architecture Featuring A Sleek Interchangeable Magnetic Faceplate With No Visible Hardware. These Luminaires Offer Enhanced Energy Efficient Functionality and Optimized Light Output to Adequately Illuminate Stairs, Walls and Walkways With Little or No Glare. Light Engine Is IP66 Sealed For Both Indoor and Outdoor Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
N/A
UPC/GTIN
790576458526 / 00790576458526
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WLLED120CWT - Small Image
 
WLLED120CWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
Led Step and Wall Light
Description
3.5W LED WT LOUVERED HORIZONTAL STEPLIGHT
Long Description
WAC Lighting Step and Wall Lights are designed to seamlessly blend into any architecture featuring a sleek interchangeable magnetic faceplate with no visible hardware. These luminaires offer enhanced energy efficient functionality and optimized light output to adequately illuminate stairs, walls and walkways with little or no glare. Light engine is IP66 sealed for both indoor and outdoor applications.
Additional Information
Voltage
120.00 LBS
Category
Landscape Ltg.
bulb type
Module
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WL-LED120-C-WT
GTIN
00790576458526
UPC
790576458526
Taxonomies, Classifications, and Categories
Category Description
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
Type
Step Lights
Packaging
Weight per each
1.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat