WS13115B0 - 15" BZ Led Sconce Manhattan 10.5W 27K 280 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS13115B0
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-13115-BO
Description
15" BZ Led Sconce Manhattan 10.5W 27K 280 Lumens
An Unequivocal Transitional Choice For Both Formal and Casual Spaces. Beautiful Ambient Lighting In A Luxury Residence or Boutique Hotel. Three Ada Compliant Sizes Are Available.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576302027 / 00790576302027
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS13115B0 - Small Image
 
WS13115B0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
15" BZ LED SCONCE MANHATTAN 10.5W 27K 280 LUMENS
Product Type
Led Wall Sconce
Long Description
An unequivocal transitional choice for both formal and casual spaces. Beautiful ambient lighting in a luxury residence or boutique hotel. Three ADA compliant sizes are available.
Additional Information
bulb type
Module
Category
Sconces
Safety Rating
UL/ETL
Voltage
120.00 LBS
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-13115-BO
GTIN
00790576302027
UPC
790576302027
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Drum Shades
Packaging
Weight per each
1.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat