WS6614BN - 14" BN Led Sconce Vie 18.5W 27K 830 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS6614BN
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-6614-BN
Description
14" BN Led Sconce Vie 18.5W 27K 830 Lumens
Sleek Understated Elegance In A Unique Format Perfect For Narrow Bath Applications and Niches. Utilizing Proprietary Led Technology, The Bath Luminaire Operates Without A Driver or Transformer and Dims Beautifully With An Elv Dimmer. Cool Contemporary Brushed Nickel and Chrome Finishes.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576298870 / 00790576298870
Weight per unit
2.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS6614BN - Small Image
 
WS6614BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Description
14" BN LED SCONCE VIE 18.5W 27K 830 LUMENS
Product Type
Led Wall Sconce
Long Description
Sleek understated elegance in a unique format perfect for narrow bath applications and niches. Utilizing proprietary LED technology, the bath luminaire operates without a driver or transformer and dims beautifully with an ELV dimmer. Cool contemporary Brushed Nickel and Chrome finishes.
Additional Information
Category
Sconces
Safety Rating
UL/ETL
Voltage
120.00 LBS
bulb type
Module
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-6614-BN
GTIN
00790576298870
UPC
790576298870
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
POCKET
Packaging
Weight per each
2.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat