WS6618CH - 18" CH Led Vanity Vie 27K 25.5W 2037 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS6618CH
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-6618-CH
Description
18" CH Led Vanity Vie 27K 25.5W 2037 Lumens
Sleek Understated Elegance In A Unique Format Perfect For Narrow Bath Applications and Niches. Utilizing Proprietary Led Technology, The Bath Luminaire Operates Without A Driver or Transformer and Dims Beautifully With An Elv Dimmer. Cool Contemporary Brushed Nickel and Chrome Finishes.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576298900 / 00790576298900
Weight per unit
2.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS6618CH - Small Image
 
WS6618CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Modern
Descriptions
Description
18" CH LED VANITY VIE 27K 25.5W 2037 LUMENS
Product Type
Led Bathroom Vanity
Long Description
Sleek understated elegance in a unique format perfect for narrow bath applications and niches. Utilizing proprietary LED technology, the bath luminaire operates without a driver or transformer and dims beautifully with an ELV dimmer. Cool contemporary Brushed Nickel and Chrome finishes.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
bulb type
Module
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-6618-CH
GTIN
00790576298900
UPC
790576298900
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.78
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat