WS7213CH - 13" CH Led Vanity Elemental 27K 15.5W 1234 Lumen

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS7213CH
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-7213-CH
Description
13" CH Led Vanity Elemental 27K 15.5W 1234 Lumen
Updated With A Warm Brass Finish, Elementum Brings Unparalleled Task Lighting Into Your Bathroom, Whether Mounted Vertically On Either Side Of The Mirror or Above A Vanity Mirror For A Flattering Diffuse Illumination.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576301839 / 00790576301839
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS7213CH - Small Image
 
WS7213CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Modern
Descriptions
Description
13" CH LED VANITY ELEMENTAL 27K 15.5W 1234 LUMEN
Product Type
Led Wall Sconce
Long Description
Updated with a warm brass finish, Elementum brings unparalleled task lighting into your bathroom, whether mounted vertically on either side of the mirror or above a vanity mirror for a flattering diffuse illumination.
Additional Information
Safety Rating
UL/ETL
bulb type
Module
Voltage
120.00 LBS
Category
Sconces
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-7213-CH
GTIN
00790576301839
UPC
790576301839
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Single Glass
Packaging
Weight per each
1.32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat