WS7316CH - 16" CH Led Bath Vanity Svelte 24.5W 27K 965 Lumens

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS7316CH
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-7316-CH
Description
16" CH Led Bath Vanity Svelte 24.5W 27K 965 Lumens
Water Clear Glass With Mitered Edge Lines Speak to The Sophistication Of This Ultra Minimalist, Rectilinear Luminaire, Artfully Framed With Die-Cast Metal End Caps. Robust Illumination As A Vanity In Hospitality Bath Applications or As A Sconce In Hallways. Proprietary Led Technology.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576298245 / 00790576298245
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS7316CH - Small Image
 
WS7316CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Chrome, Pol. Nckl.
Descriptions
Description
16" CH LED BATH VANITY SVELTE 24.5W 27K 965 LUMENS
Product Type
Led Bathroom Vanity
Long Description
Water clear glass with mitered edge lines speak to the sophistication of this ultra minimalist, rectilinear luminaire, artfully framed with die-cast metal end caps. Robust illumination as a vanity in hospitality bath applications or as a sconce in hallways. Proprietary LED technology.
Additional Information
Voltage
120.00 LBS
Safety Rating
UL/ETL
Category
Bathroom Fixtures
bulb type
Module
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-7316-CH
GTIN
00790576298245
UPC
790576298245
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat