DBF250120D5K - 250W Led Ufo Highbay 50K 37500LM

West Durable Lighting

  • $207.69 (Each)
  • $207.69 (Each)
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
DBF250120D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DBF250-120D5K
Description
250W Led Ufo Highbay 50K 37500LM
Durabay F 250W Led High Bay 5000K 277-480 Vac 37, 500 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
817938022833 / 00817938022833
Weight per unit
12.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.69 (Each)
Resources
Images
 
 
DBF250120D5K - Small Image
 
DBF250120D5K - Large Image
Attachments
 
 
DBF250120D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Shape
Square
Voltage Rating
100-277
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
12.95
Size
13.0” x 13.0” x 6.7”
Descriptions
Product Type
Durabay F 250W Led High Bay 5000K 480V
extra long description
WDL DBF250-120D5K Durabay F 250W LE
Description
250W LED UFO HIGHBAY 50K 37500LM
Long Description
Durabay F 250W LED High Bay 5000K 277-480 VAC 37,500 Lumens
Additional Information
Power Rating
250
lumens
37500
average life
50000
beam angle
120
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DBF250-120D5K
GTIN
00817938022833
UPC
817938022833
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
UFO High Bays
Packaging
Weight per each
12.15
Carton
1
Uses, Certifications, and Standards
Mounting
Eye Bolt, Eye Hook
environmental conditions
IP65 Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat