DFS100SBRZ120D5K - 100W Led Flood Slipfitter Mount 5K Bronze

West Durable Lighting

  • $287.33 (Each)
  • $287.33 (Each)
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
DFS100SBRZ120D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DFS100S-BRZ-120D5K
Description
100W Led Flood Slipfitter Mount 5K Bronze
Duraflood Spec 100W Slipfitter Mount 5000K 13, 000 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
817938022444 / 00817938022444
Weight per unit
14.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.33 (Each)
Resources
Images
 
 
DFS100SBRZ120D5K - Large Image
 
DFS100SBRZ120D5K - Small Image
Attachments
 
 
DFS100SBRZ120D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277
Lamp Type
LED
Shape
Square
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
12.46
Size
12.5" x 9.0" x 3.7"
Descriptions
Product Type
Duraflood Spec 100W Slipfitter 5K
extra long description
WDL DFS100S-BRZ-120D5K Duraflood Sp
Description
100W LED FLOOD SLIPFITTER MOUNT 5K BRONZE
Long Description
Duraflood Spec 100W Slipfitter Mount 5000K 13,000 Lumens 100-277 VAC
Additional Information
Power Rating
100
beam angle
120
lumens
13000
average life
50000
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DFS100S-BRZ-120D5K
GTIN
00817938022444
UPC
817938022444
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Packaging
Weight per each
14.9
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP65 Wet Location
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat