DFS300SBRZ90D5K - 300W 120-277V Led 45000 Lumen

West Durable Lighting

  • $1070.00 (Each)
  • $1,070.00 (Each)
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
DFS300SBRZ90D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DFS300S-BRZ-90D5K
Description
300W 120-277V Led 45000 Lumen
Duraflood Spec 300W Slipfitter Mount 5000K 45, 000 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
817938023410 / 00817938023410
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,070.00 (Each)
Resources
Images
 
 
DFS300SBRZ90D5K - Small Image
 
DFS300SBRZ90D5K - Large Image
Attachments
 
 
DFS300SBRZ90D5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100-277
Lamp Type
LED
Shape
Square
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
12.95
Size
13.0" x 9.0" 7.0"
Descriptions
Long Description
Duraflood Spec 300W Slipfitter Mount 5000K 45,000 Lumens 100-277 VAC
Product Type
Duraflood Spec 300W Slipfitter 5K
extra long description
WDL DFS300S-BRZ-90D5K Duraflood Spe
Description
300W 120-277V LED 45000 LUMEN
Additional Information
Power Rating
300
lumens
45000
average life
50000
beam angle
90
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DFS300S-BRZ-90D5K
GTIN
00817938023410
UPC
817938023410
Taxonomies, Classifications, and Categories
Type
Flood Light
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP65 Wet Location
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat