5400TC - 5400 Raceway Twin Cover V

Wiremold

  • $2.38 (Each)
  • $2.38 (Each)

  • $228.48 (Per 96)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5400TC
Manufacturer
Wiremold
Manufacturer's Part Number
5400TC
Description
5400 Raceway Twin Cover V
Use With 5400TB Series Raceway In Twin Snap Applications. Order Cover For Each Compartment. Available In 8' (2.44M) Lengths. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776536157 / 00786776536157
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$228.48 (Per 96)
Resources
Other Links
 
 
5400TC - Other
 
5400TC - Other
Images
 
 
5400TC - Large Image
Brochures
 
 
5400TC - Brochure
Attachments
 
 
5400TC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM 5400TC 5400 RCWY TWIN COVER V
Description
5400 RACEWAY TWIN COVER V
Product Type
5400 Rcwy Twin Cover V
Long Description
Use with 5400TB Series Raceway in Twin Snap applications. Order cover for each compartment. Available in 8' (2.44m) lengths. Ivory
Special Features
Dual Channel, full line of accessories, Low profile, Multiple Datacomm connectivity options, Durable plastic material, UL and CUL Listed raceway
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5400TC
GTIN
00786776536157
UPC
786776536157
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.19
Carton
96
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat