DSL630K - 6" 15W Led Disc LT 30K

Westgate MFG, Inc.

  • $15.08 (Each)
  • $15.08 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSL630K
Manufacturer
Westgate MFG, Inc.
Manufacturer's Part Number
N/A
Description
6" 15W Led Disc LT 30K
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.08 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 15W LED DISC LT 30K
Manufacturer Information
Brand
Westgate MFG, Inc.
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DSL630K.
Jump To:

Similar Items

Similar items are close alternatives to DSL630K, though they may not be 100% alike.

6" Led Surface Light, 900 Lumens, 90 Cri, 3000K CCT, 120V, Matte White, Qty 12 ...
  • Our Part #: HLC6099301EWH12X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLC6099301EWH-12BP
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 12 ($128.64) ·
HLC6099301EWH12X - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat