YRAMC0L - Rambler Colster

YET

  • $24.99 (Each)
  • $24.99 (Each)

  • $149.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YRAMC0L
Manufacturer's Part Number
YRAMC0L
Description
Rambler Colster
Rambler Colster, Keeps Cold Drinks Cold and Hot Drinks Hot Until The Last Sip Application, Black, 4-7/8 X 3-1/8 In Diameter, 4-7/8 In Height, Made In Usa, Stainless Steel Material, 1 CT;25 PK Package Quantity, Dishwasher Safe;Double-Wall Vacuum Insulation;Load-and-Lock(R) Gasket;Puncture Resistant;Rust Resistant Special Features, 8.7 Oz Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
888830003138
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$149.94 (Per 6)
Resources
Images
 
 
YRAMC0L - Small Image
 
YRAMC0L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4-7/8 in
Diameter
4-7/8 x 3-1/8 in
Descriptions
Product Type
Rambler Colster
Long Description
Rambler Colster, Keeps Cold Drinks Cold and Hot Drinks Hot Until the Last Sip Application, Black, 4-7/8 x 3-1/8 in Diameter, 4-7/8 in Height, Made in USA, Stainless Steel Material, 1 CT;25 PK Package Quantity, Dishwasher Safe;Double-Wall Vacuum Insulation;Load-and-Lock(R) Gasket;Puncture Resistant;Rust Resistant Special Features, 8.7 oz Weight
Features
The durable, stainless steel build makes your beer all-terrain and virtually shatter- or puncture-proof. Fits standard 12 oz cans and bottles and keeps drinks colder longer than any standard drink jackets. The YETI Colster(R) keeps cans and bottles so cold for so long that you’ll have to rethink your understanding of a few natural laws. Standard 12 oz. cans and bottles fit like a glove – a glove with double-wall vacuum insulation. The Load-and-Lock(TM) Gasket secures your drink in place, and No Sweat(TM) D
Short Description
Rambler Colster, Stainless Steel, Black, 25 PK/1 CT
Special Features
Puncture Resistant;Rust Resistant;Double-Wall Vacuum Insulation;Dishwasher Safe;Load-and-Lock(R) Gasket
Description
RAMBLER COLSTER
Additional Information
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
YETI COOLERS
Manufacturers Part Number
YRAMC0L
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
8.7 oz
Weight per each
8.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Keeps Cold Drinks Cold and Hot Drinks Hot Until the Last Sip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat