Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton S811+ Soft Starter, Non-Combination Soft Starter, Frame Size 290 MM, 360 A, 600 V, Three-Pole
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12,682.81
Each
Eaton Definite Purpose Contactor, Quick, 20A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 20A, Contactor, Two-Pole, Power Terminals: Binding Head Screw and Quick Con, Non-Reversing
$39.36
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Top, Surface Mounted, 6 Circuit
$1,270.07
Eaton Pedestal Mount Unmetered, Ped. Ext. W/ Lay-In Ground Lug, Unmetered, 50A, 20A, 30A, Non-GF, Non-GF, Non-GF, Top, Pedestal, Circuits: 4, Nema 14-50R, Nema 5-20R2GFI/Weather and Tamper Resis., Nema TT-30R, 4, 3, 3, 125/250V, 125V, 125V
$1,549.85
Eaton House Panel Accessories - Top Feed Kit, Top Feed Kit, Lug Landings For Compression, Lugs Not Included, House Panels
$403.69
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 2"
$4,701.46
Per 100
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
Total Availability: Out of Stock
$9,701.60
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics
$6,127.39
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 3/4"
$2,702.47
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 70 A, Class J, 200 Kaic, Standard, 1, 600 V
$108.02
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 90 A, Class J, 200 Kaic, Standard, 1, 600 V
$111.59
Eaton BR Main Lug Loadcenter, Current Design, Main Lug, 70 A, 5, Aluminum, Cover Not Included, Nema 1, Metallic, 10 Kaic, BR, Surface, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, #8-2 Awg Cu/Al
$39.68
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
$469.07
Eaton Type Mte Industrial Control Transformer, PV: 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V, Cu Magnet Wire, Taps: None, SV: 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V, 55°C, 500 Va
$767.36
No longer available or discontinued by the manufacturer.
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4
$3,547.93
Eaton Series C Complete Molded Case Circuit Breaker, 250 A, Three-Pole, Non-Interchangeable Thermal Magnetic Trip, JD Breaker
$2,983.30
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 40A, 22 Kaic, 120/240V
$129.89
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$543.20
Weathershield Kit For Frames 808 909 910A 911A 912
$72.13
Fuse-Link, High Speed, 630 A, Ac 690 V, Size 3, 76 X 92 X 139 MM, Ar, IEC, Ul, Single Indicator
$901.17
20
Popularity
Default