Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Res Fuse, Renewable Fuse, Super Lag, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 10 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$113.01
Each
Eaton Bussmann Series Res Fuse, Renewable Fuse, Super Lag, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Nacogdoches Availability: Out Of Stock
$232.76
Superlag Renewable Fuse, Class H Fuse, 1 to 60 A, 600 V Ac, 1.06 In Diameter, 5.5 In Overall Length, 0.14 LB/Ea
$154.14
Reducing Bushing, 3/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 In Length, 0.07 LB/Ea
$8.42
Reducing Bushing, 1 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.29 In Length, 0.1 LB/Ea
$10.30
Reducing Bushing, 1 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.13 In Length, 0.18 LB/Ea
$9.53
Plug, 3/4 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.11 LB/Ea
$9.81
Grounding Bushing, 1 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.75 In Height, 1.625 In Diameter, 12 LB/100
$871.78
Per 100
Grounding Bushing, 2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.875 In Height, 2.75 In Diameter, 26 LB/100
$1,572.32
Sealing Locknut, Zinc Plated, Steel, 3/4 In Trade Size, 0.02 LB/Ea
$289.56
Reducing Bushing, 1-1/2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.64 LB/Ea
$27.60
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
$600.38
Sealing Locknut, Zinc Plated, Steel, 1/2 In Trade Size, 0.01 LB/Ea
$223.44
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
$354.86
Plug, 1/2 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.06 LB/Ea
$8.67
Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.22 LB/Ea
$11.97
Reducing Bushing, 1-1/2 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.55 LB/Ea
$28.84
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design
$24.37
Reducing Bushing, 2 to 1 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.73 LB/Ea
$47.54
Plug, 1-1/2 In Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint, Threaded Connection, 0.45 LB/Ea
$20.48
20
Popularity
Default