Add More Items
View All Quick Selects
Below you can add an image for 'ballast' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72 Inch Detachable Cord. Models That End In -T Include A Lead Cable For Invisiled Tape Light Systems, and Models That End In -S Include A Lead Wire For Line and Straight Edge Under Cabinet Lighting Systems. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft S
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$82.95
Each
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$5.34
11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
$9.08
11.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
4 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
$135.15
Shorting Cap Turnlock, 480V Max, 1800W Tungsten, 1800VA Ballast
$12.04
Ballast Recycle Pail
$124.06
OBS47634 120/208/240/277/480V 5 Tap Magnetic Core and Coil Ballast For 250W High Pressure Sodium Lamp
$219.35
3 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast (2), T8
$226.00
Emergency Battery Pack For Fluorescent Lamps, 1400 Lumens
$155.20
1 or 2X 42W 4-Pin CFL, Rapid Start, 120-277V, Side & Bottom Poke-In Connectors, Ballast Replacement Kit With Stud Plate and Wires, Electronic
$76.05
4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 15W, 120 277V, 82 Cri, 2200 Lumens, 5000 K, 50000 HRS Life.
$10.20
4 Lamp, 96" Wide Striplight, Nema Premium T8 Unv Electronic Ballast
$86.46
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 17 W, Electronic Ballast, Instant, 1304 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 LB/Ea
Nacogdoches Availability: In Stock
$61.98
13.5W, 2200 Lumen, 4', 220° Beam Angle, 5000K, Ballast Compatible, DLC 4.0, Coated
$12.32
11W Led T8 48" 50K Ballast Compatible - Glass
$6.50
Ge, Led, 18 WTT, 2200 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life
$12.03
Emergency Ballast For T12/T8 Lamps. 120/277V Input, 500 Lumen, 90 Minutes. With Instruction Sheet, Test Switch and Wiring Accessories
$56.16
2 Lamp, 4' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
$72.97
2 Lamp, 8' High Output Standard Strip, Electronic Ballast, T12, Flip-Up Sockets
$258.77
20
Popularity
Default