Add More Items
View All Quick Selects
Below you can add an image for 'ballast' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$168.49
Each
OBS52665 High Efficiency 4 Lamp Program Start Unv Voltage With Leads In A 10 Pack That Runs 4 or 3 54 W Lamps, Doe Compliant
$143.58
Led Power Supply, 60 W, 120 V Ac, 24 V Ac, Dimmable, 6-1/2 In Length, 1-5/8 In Width, 1-1/4 In Height, 0.25 LB
$88.23
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type Led, Ballast Type Driver, Amperage 1A, Ul Certified, Point Adjustable Current Led Drivers
$45.00
3 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
$17.89
12V Omnidrive Electric Dimmable Driver - 60W
$152.10
88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$68.50
Astronomic Time Switch 24/7 800W, White, Box
$66.00
Syl M400/Multi-PS-Kit/47132 M400mul
$190.78
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 2 or 1- F96T8
$36.00
Ge Ultrastart™ T8, Normal Ballast Factor, Rapid Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
$70.48
2XF54T5HO, 120-277V, Program Start, 90C Rated, With Poke In Connectors and Lead Wires Poked In.
$65.70
Omnidrive X 24V 200W, 2IN1 Electronic and 0-10V Led Dimmable Driver, Indoor/Outdoor Rated Junction Box
$316.67
Switchex 24V Switch/Driver Combo - 60W
$223.20
12V Omnidrive Electric Dimmable Driver - 45W
$130.50
24V Omnidrive Electric Dimmable Driver - 120W
$236.70
24VDC 30W Phase Cut Constant Voltage Driver W/Junction, With 3/8" Cable Clamp (2 Sets)
$62.95
55W NFC Linear Constant Current Led Driver, 130 1300 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$53.92
72W Driver 3A 100-240V Input
$68.46
Led Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. VF Range 20-54VDC. Individually Packaged
$138.58
20
Popularity
Default