Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$885.96
Per 100
Reducing Bushing, 3-1/2 X 2 In. Size, Malleable Iron, Thread Mounting, Zinc Plated Finish
$6,243.05
2-1/2" Ground Bushing Steel Usa Threaded With #14-2/0 Al Ground Lug & Insul Throat
$20.94
Each
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 6"
$16,468.46
Locknut, Bonding, Steel, Size 2 1/2 Inch
$3,019.61
2-1/5" 2 X 3/4 Reducing Washer Steel Usa
$111.00
Bushing, Insulated, Grounding, Malleable Iron, Size 2 Inch, 14-1/0 Lug
$1,843.11
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimensions: Diameter .82 Inches, Height 1.87 Inches
$1,649.41
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimensions: Diameter .85 Inches, Height 1.88 Inches
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
$1,357.50
1" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$703.60
1-1/2 X 3/4 SS316 Face Bushing
$75.24
Per Foot
2 X 1-1/2 SS316 Face Bushing
$76.72
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
Locknut, Bonding, Steel, Size 2 Inch
$1,515.65
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$1,085.74
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181
$1,323.77
Locknut, Bonding, Steel, Size 1 1/2 Inch
$1,101.80
2" Plated Steel Conduit Lock Nuts For Rigid Imc Fittings.
$145.90
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
$4,049.61
20
Popularity
Default