Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,840.10
Per 100
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Steel, Group B Rated, 1/2" Female to 3/4" Male
$41.27
Each
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,084.52
Locknut, Sealing, Steel / PVC, Size 3 Inch
$2,964.01
1/2" Sealing Locknut Steel Usa
$312.00
4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$3,680.26
Reducing Washer, 2-1/2 to 1-1/4 In Trade Size, Round, Galvanized Steel, 1-11/16 In (Inside);3-1/4 In (Outside) Diameter, 0.113 LB
Nacogdoches Availability: In Stock
$308.21
1-1/2" 1 1/2 X 1 Reducing Bushings Steel Usa (NPS)
$669.00
2" 2 X 1 Reducing Washer Steel Usa
$111.00
Reducing Bushing, Size: 2 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$18.61
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
$1,354.94
1-1/4" 1 1/4 X 3/4 Reducing Washer Steel Usa
$60.00
2-1/2" 2 1/2 X 1 1/2 Reducing Bushings Steel Usa (NPS)
$2,832.00
2" 2 X 1 Reducing Bushings Steel Usa (NPS)
$1,521.00
2" 2 X 1 1/2 Reducing Bushings Steel Usa (NPS)
3" 3 X 2 1/2 Reducing Bushings Steel Usa (NPS)
$3,528.00
4" 4 X 3 Reducing Bushings Steel Usa (NPS)
$8,658.00
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 3-1/2"
$11,734.86
1-1/4" 1 1/4 X 1 Reducing Bushings Steel Usa (NPS)
$522.00
1-1/4" 1 1/4 X 3/4 Reducing Bushings Steel Usa (NPS)
20
Popularity
Default