Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.46
Each
BR Led, Designation: 11.5W Led BR40 Reflector - 103' Beam Spread - Medium Base - 3000K - 120V - Dimmable
$7.95
BR Led, Designation: 16.5W Led BR40 Reflector - 103' Beam Spread - Medium Base - 3000K - 120V - Dimmable
$9.95
Gel Q1500T3/CL-240 23830 Quartz L
$23.56
70W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
$31.25
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
$5.82
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri, Non-Dimming, Contractor Series
$1.54
Led Elite A19 Series 7W Dimmable All-Purpose A19 A-Lamp 3000K
$5.68
15 Watt PAR38 Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
$10.95
Led Natural Truwave BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 15000 Life, Medium Base, Frosted Finish
$7.04
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 10 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Led Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 LM Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 3.94 In Length, 0.24 LB
$7.19
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
Nacogdoches Availability: In Stock
$9.29
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, Requires 12V Transformer
$4.17
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 80 Cri
$1.90
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 3000K, 80 Cri
$3.82
6.5 Watt PAR20 Led Lamp - 3000K - 25 Degree Beam Angle - Medium Base - 120 Volts
$5.30
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
$3.47
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
$2.01
Elite Led Par Lamp PAR30, 10.5W, 75W Equivalent, 3000K, 850LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 40 Degree Flood, White
$28.12
20
Popularity
Default