Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 4100 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.29
Each
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
$4.00
13.1FT Spektrum Kit Spec Grade RGBTW, 7W Per FT, 24V, 3A Plug-In Driver, (1) 15FT 6PIN Wire (20AWG), (3) 6PIN Tape to Tape Snap Connector, (3) 6PIN Tape to Tape Jumpers, (1) SPKPL-Rec-Inline-5CH Inline Bluetooth Receiver, (1) SPKPL-CTRL-W-R
$389.52
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$3.73
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 6-1/4 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Total Availability: Out of Stock
$37.11
Locking Device Plug, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.39 LB
$30.93
No longer available or discontinued by the manufacturer.
Adapter Nema L5-15P to 5-20C, Yellow or Black Wiring Device, Locking/Straight Adapter
$48.77
Close-Up Plug, Hub Size 3/4 Inch, Silver, Zinc, Pack Of 100
$193.30
Per 100
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 4", Recessed
$136.19
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 3", Recessed
$81.14
Watertite Extreme Plug, 2 Pole/3 Wire, Nema 6-20, 250V, Cord Grip Body Size F2, Silicone Husk
$32.25
Watertite Extreme Plug With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
$37.93
200A 3 Pole 4 Wire Plug Assembly
$1,026.07
Safeway® Plug, 2 Pole/3 Wire, Nema 5-15, 125V, Yellow
$17.16
44/100A 1000V Fa Multimet
$37.47
3/4 Slip Plug Spig
$1.90
White Slide Plug 18/2
$2.77
Brown Slide Plug 18/2
$2.78
Locking Devices, Midget Twist-Lock®, Valise®, Male Plug, 15A 125V Ac, 2-Pole 3-Wire Grounding, Nema ML-2P, Screw Terminal, Black.
$21.46
3/4" Aluminum, Threaded Insert Plug
$3.22
20
Popularity
Default