THHN2WH1000 - THHN 2 STR White 1000'

Copper

  • $1964.56 (Per 1,000 Feet)
  • $1.96 (Per Foot)

  • $1,964.56 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN2WH1000
Manufacturer
Copper
Manufacturer's Part Number
20503901
Description
THHN 2 STR White 1000'
THHN 2 STR Cu We 500R
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886233104 / 00032886233104
Weight per unit
0.234 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.96 (Per Foot)
Reel
$1,964.56 (Per 1,000 Feet)
Resources
Images
 
 
THHN2WH1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN2WH1000 - Large Image
Attachments
 
 
THHN2WH1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
19 STRANDS
Conductor Size
2 AWG
Voltage Rating
600 V
Current Rating
95 AMPERE (60 DEG C), 115 AMPERE (75 DEG C), 130 AMPERE (90 DEG C)
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Insulation Material
PVC
Insulation Color
White
Dimensions and Weight
Outer Diameter
378 MIL
Length
500 ft
Descriptions
Product Type
Cable
Long Description
CABLE, THHN, THWN-2, MTW TYPE; 500 FT; 378 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/758/1063/1581, UL (CANADA AND US), CSA C22.2 APPROVAL; 600 V VOLTAGE RATING
extra long description
THHN, AWM, MTW TYPE; 500 FOOT; 378 MIL OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83/758/1063/1581, UL (CANADA AND US), CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 95 AMP (60 DEG C), 115 AMP (75 DEG C), 130 AMP (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 234 POUND PER 1000 FOOT WEIGHT; PVC INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; 19 STRANDS STRANDING; WHITE INSULATION COLOR; SIMPULL THHN[R] BRAND; ROHS/REACH COMPLIANT; INSULATION THICK
Commodity Description
COPPER BUILDING WIRE-THHN-T90-STR
Additional Information
RoHS Compatible; Applicable Standard ASTM B3, ASTM B8, ASTM B787, Federal Specification A-A-59544, NFPA 70, NEMA WC-70
Description
THHN 2 STR WHITE 1000'
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20503901
GTIN
00032886233104
UPC
032886233104
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN, THWN-2, MTW
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight per foot
0.234
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/758/1063/1581, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat