FDD1 - 1/2 SGL Gang Cast Device BX

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDD1
Manufacturer
Eaton
Manufacturer's Part Number
FDD1
Description
1/2 SGL Gang Cast Device BX
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Single-Gang, D Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274399706 / 00782274399706
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDD1 - Large Image
 
FDD1 - Large Image
 
FDD1 - Large Image
 
FDD1 - Small Image
Other Links
 
 
FDD1 - Other
 
FDD1 - Other
Attachments
 
 
FDD1 - Specification Sheet
Tech Bulletins
 
 
FDD1 - Tech Bulletin
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
Natural Finished Sand Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
CRS-H FDD1 1/2 SGL GANG CAST DEVICE
Product Type
1/2 SGL Gang Cast Device BX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
1/2 SGL GANG CAST DEVICE BX
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Single-gang, D shape, 1/2"
Special Features
Configuration Type FDD, With Ground Screw, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height
Additional Information
Cable Entry
(2) One End
dimensions
5.1600 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
FDD1
GTIN
00782274399706
UPC
782274399706
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, ANSI C33.84, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDD1.
Jump To:

Similar Items

Similar items are close alternatives to FDD1, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FSS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSS1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($252.30) ·
FSS1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.46

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • Our Part #: FDD2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDD2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FDD2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1 NPT 2 ENTRY CST IRON FD BX TWO GANG
  • MFR Part #: FDD3
  • GTIN: 00782274399904
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FDD1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDS-1-50 Appleton Electric 00781381337953
FDD1 Eaton Crouse-Hinds 00782274399706
FDC-1M Raco 00783936048604
FSDD1M Topaz 00751338852051
FDC-1-50 Appleton Electric 00781381335355
FDC-1-50 O-Z Gedney 00783126201352
FDC1-TB Thomas & Betts 00786210197098

* All prices subject to change.

Begin Live Chat