FDD2 - 3/4" 1G FDD Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDD2
Manufacturer
Eaton
Manufacturer's Part Number
FDD2
Description
3/4" 1G FDD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Single-Gang, D Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274746364 / 00782274746364
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDD2 - Small Image
 
FDD2 - Large Image
 
FDD2 - Large Image
 
FDD2 - Large Image
Attachments
 
 
FDD2 - Specification Sheet
Tech Bulletins
 
 
FDD2 - Tech Bulletin
Other Links
 
 
FDD2 - Other
 
FDD2 - Other
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
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
CRS-H FDD2 3/4 SGL GANG CAST DEVICE
Product Type
3/4 SGL Gang Cast Device BX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
3/4" 1G FDD BOX
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Single-gang, D shape, 3/4"
Special Features
Configuration Type FDD, With Mounting Lug, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height
Additional Information
Cable Entry
(1) End
dimensions
5.1600 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
FDD2
Brand
Eaton
GTIN
00782274746364
UPC
782274746364
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
2.75
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDD2.
Jump To:

Similar Items

Similar items are close alternatives to FDD2, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FSS2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSS2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($320.65) ·
FSS2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.13

Each

QTY:
Each
Add
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Ma...
  • Our Part #: FDC175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($502.10) ·
FDC175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.21

Each

QTY:
Each
Add
1/2 SGL GANG CAST DEVICE BX
  • MFR Part #: FDD1
  • GTIN: 00782274399706
  • Manufacturer: Eaton
3/4 NPT 2 ENTRY CST AL FD BX TWO GNG
  • MFR Part #: FDD2 SA
  • GTIN: 00782274399805
  • Manufacturer: Eaton
1 NPT 2 ENTRY CST IRON FD BX TWO GANG
  • MFR Part #: FDD3
  • GTIN: 00782274399904
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FDD2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDS-1-75 Appleton Electric 00781381338004
FDD2 Eaton Crouse-Hinds 00782274746364
FDS2SS Eaton Crouse-Hinds 00662276160484
FDS2M Killark 00783936010076
FDC-2M Raco 00783936048611
FSDD2M Topaz 00751338852068
FDC-1-75 Appleton Electric 00781381335508
FDC-1-75 O-Z Gedney 00783126201369
FDC2-TB Thomas & Betts 00786210197104

* All prices subject to change.

Begin Live Chat