24GRLD438F1UNVL8 - 24grld438f1unvl835cd1u

Metalux Commercial

  • $176.99 (Each)
  • $176.99 (Each)
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
24GRLD438F1UNVL8
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GR-LD4-38-F1-UNV-L835-CD1-U
Description
24grld438f1unvl835cd1u
Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Driver
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083724178 / 00080083724178
Weight per unit
27.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.99 (Each)
Resources
Attachments
 
 
24GRLD438F1UNVL8 - Specification Sheet
Images
 
 
24GRLD438F1UNVL8 - Small Image
 
24GRLD438F1UNVL8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC
amperage rating
127m
Wattage
35 mm
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Width
24 in
Height
3.5 in
Length
48.5 in
Descriptions
Product Type
GR Led Trof, 2 X 4, 3800 LM, 35K, 0-10V
Description
24GRLD438F1UNVL835CD1U
Long Description
LED Recessed Troffer, 2 x 4, 3800 Lumen, 3500K, 0 to 10V Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24GR-LD4-38-F1-UNV-L835-CD1-U
sub brand
GRLED Series
GTIN
00080083724178
UPC
080083724178
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
27.37
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat