470SC - White Trim W/Specular Reflector

Halo

  • $94.77 (Each)
  • $94.77 (Each)

  • $568.62 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470SC
Manufacturer
Halo
Manufacturer's Part Number
470SC
Description
White Trim W/Specular Reflector
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
623961558986 / 00623961558986
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.77 (Each)
Standard Packaging
$568.62 (Per 6)
Resources
Images
 
 
470SC - Small Image
 
470SC - Large Image
 
470SC - Large Image
Attachments
 
 
470SC - Specification Sheet
 
470SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
9.0 IN Length 7.5 IN Width 6.5 IN Height
Descriptions
Product Type
6 In Trim Specular Full Refl, Spec Clear
Description
WHITE TRIM W/SPECULAR REFLECTOR
extra long description
ETNCL 470SC 6 IN TRIM SPECULAR FULL
Special Features
Self flanged full reflector
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
470SC
sub brand
470 Specular Reflector
GTIN
00623961558986
UPC
623961558986
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" CFL Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
N/A
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat