25T6.5CLPR0 - *Delisted* 25W 130V T6 CLR Intermediate Base Sign

Ge Current, A Daintree Company

  • $2.67 (Each)
  • $2.67 (Each)

  • $64.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T6.5CLPR0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
25T6.5/CL/PRO
Description
*Delisted* 25W 130V T6 CLR Intermediate Base Sign
T6 Incandescent Tubular Lamp, 220 ° Beam Angle, 220 LM Brightness (Lumens), 25 W, 130 V, Clear, 1000 H Average Life, Intermediate Base, Non Dimmable, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168249928 / 00043168249928
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Standard Packaging
$64.08 (Per 24)
Resources
Images
 
 
25T6.5CLPR0 - Large Image
 
25T6.5CLPR0 - Small Image
 
25T6.5CLPR0 - Large Image
 
25T6.5CLPR0 - Large Image
Attachments
 
 
25T6.5CLPR0 - Specification Sheet
 
25T6.5CLPR0 - Specification Sheet
 
25T6.5CLPR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25 W
Voltage Rating
130
Material, Color, and Finish
Finish
Clear
Base Type
Intermediate
Descriptions
Product Type
T6 Incandescent Tubular Lamp
Long Description
T6 Incandescent Tubular Lamp, 220 ° Beam Angle, 220 lm Brightness (Lumens), 25 W, 130 V, Clear, 1000 h Average Life, Intermediate Base, Non Dimmable, 0.06 lb
Short Description
T6 Incandescent Tubular Lamp, 220 lm, 25W, 130V
Description
*DELISTED* 25W 130V T6 CLR INTERMEDIATE BASE SIGN
Additional Information
beam angle
220 °
Brightness (Lumens)
220 lm
average life
1000 h
package quantity
6 PK
lumens
200
Manufacturer Information
Manufacturers Part Number
25T6.5/CL/PRO
Brand
GE Current
GTIN
00043168249928
UPC
043168249928
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat