LED7E26PAR1627KF - 7W Led PAR16 FLD (40 Deg) - 27K

TCP

  • Special Order Item
  • $0.00 (Each)
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
LED7E26PAR1627KF
Manufacturer
TCP
Manufacturer's Part Number
LED7E26PAR1627KFL
Description
7W Led PAR16 FLD (40 Deg) - 27K
Led 120V PAR16 Dim Series 7W Dimmable PAR16 40º Flood 2700K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148222323 / 00762148222323
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED7E26PAR1627KF - Small Image
 
LED7E26PAR1627KF - Large Image
Attachments
 
 
LED7E26PAR1627KF - Specification Sheet
MSDS Sheets
 
 
LED7E26PAR1627KF - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 IN
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR16
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Description
7W LED PAR16 FLD (40 DEG) - 27K
Product Type
Led 7W PAR16 FL 27K
Long Description
LED 120V PAR16 Dim Series 7W Dimmable PAR16 40º Flood 2700K
Special Features
Damp Location
Additional Information
average life
25000 HR
lumens
350 °F
beam angle
40 A
Base
E26
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED7E26PAR1627KFL
Brand
TCP
sub brand
LED PAR Lamps
GTIN
00762148222323
UPC
762148222323
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat