Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series FRS-R Fuse, 0.01 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$150.89
Each
Eaton Bussmann Series FRS-R Fuse, 1.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
$46.95
Eaton Bussmann Series FRS-R Fuse, 17.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
$29.95
Eaton Bussmann Series FRS-R Fuse, 6.25 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
$36.54
Eaton Bussmann Series FRS-R Fuse, 7 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
Eaton Bussmann Series FWH High Speed Fuse, 1000 VDC, 600A RMS, 200 Kaic At 1000 Vac, 50 Kaic At 500 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
$702.25
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac/DC, 100A, Non Indicating, High Speed Fuse, Stud
$316.44
Eaton Bussmann Series FWP High Speed Fuse, 700 Vac, 700 VDC, 300A RMS, 200 Kaic Vac, 50 Kaic At 700 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
$341.28
Eaton Bussmann Series FWX High Speed Fuse, 600V, 35A RMS, 200 Kaic Vac, 50 Kaic At 250 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
$290.34
Eaton Gba Series Fast-Acting Pin Indication Fuse 1.50A, 125V, Gba-1-1-2
$42.94
Eaton Gda Series Fast-Acting Fuse 6.30A, 250 Vac, 32 VDC (Self Certified), Gda-6-3a
$9.05
Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a
$3.63
8A 125V Med TD Glass Fuse
$3.12
Eaton GMW Series Fast-Acting Fuse 5A, 125VAC or Less
$68.08
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663ha
$56.78
No longer available or discontinued by the manufacturer.
20AMP 32V In Line Fuse HLDR
$15.45
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 6 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$40.31
Eaton Bussmann Series KRP-C Fuse, Current-Limiting, Time-Delay, 600 Vac, 300 VDC, 1200A, 300 Kaic At 600 Vac, 100 Kaic VDC, Class L, Bolted Blade End X Bolted Blade End, 1700, 2.5, Inch, Non Indicating, 4 S At 500%
$2,060.48
Eaton Bussmann Series KRP-C Fuse, Current-Limiting, Time-Delay, 600 Vac, 300 VDC, 1600A, 300 Kaic At 600 Vac, 100 Kaic VDC, Class L, Bolted Blade End X Bolted Blade End, 1700, 3, Inch, Non Indicating, 4 S At 500%
$1,617.24
Eaton Bussmann Series KRP-C Fuse, Current-Limiting Time-Delay Fuse, 601 A, L, Non-Indicating, Bolted Blade End X Bolted Blade End, 4 Sec At 500%, 100 Ka At 300 Kaic VDC, 300 Kaic At 600 V, 600 V, 300 VDC
$1,386.68
20
Popularity
Default