Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3.47
Each
OBS40180 Led G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life
$7.78
OBSBENTDIM927CL13YTLB Led B10, 4W, Dimmable, 90CRI, 320 Lumen, 2700K, 15000 Life
$6.30
Syl LED5ST19DIM827CECGLRP/40254 Led
$7.18
Satco S9564 6.5G25.CL.Led.E26.27K.1
$7.33
OBS16161 Tungsten Halogen PAR30LN Reflector Lamp 39WATT 130VOLT Medium Base WIDEFLOOD50 Beam
$8.21
Led Lamp, Medium Base Type, 360 LM Brightness (Lumens), 80 Color Rendering Index, 2700 K Color Temperature, Culus Listed, 4 W Wattage, Not Dimmable
$11.50
A19 Led Lamp, 2700 K, 800 LM Brightness (Lumens), 7 W, Colorless, 15000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.13 In Length, 3 Yr Warranty
$5.97
Led Lamp, 430 LM Brightness (Lumens), 4.5 W, 120 V, Clear, 15000 H Average Life, E26 Medium Base, Dimmable, 1-1/4 In Diameter, 5 In Height, >0.70 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 40 W, 3 Yr Warranty, 0.22 LB
$9.20
20
Popularity
Default