S9580 - 4.5W Led T10 27K Vintage

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock
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
S9580
Manufacturer
Satco
Manufacturer's Part Number
S9580
Description
4.5W Led T10 27K Vintage
Led Lamp, 430 LM Brightness (Lumens), 4.5 W, 120 V, Clear, 15000 H Average Life, E26 Medium Base, Dimmable, 1-1/4 In Diameter, 5 In Height, >0.70 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 40 W, 3 Yr Warranty, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095801 / 00045923095801
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9580 - Large Image
 
S9580 - Small Image
Attachments
 
 
S9580 - Specification Sheet
Other Links
 
 
S9580 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4.5 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
Clear
Base Type
E26 Medium
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Diameter
1-1/4 in
Height
5 in
Size
5
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, 430 lm Brightness (Lumens), 4.5 W, 120 V, Clear, 15000 h Average Life, E26 Medium Base, Dimmable, 1-1/4 in Diameter, 5 in Height, >0.70 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 40 W, 3 yr Warranty, 0.22 lb
Short Description
LED Lamp, 4.5W, 120V, E26 Medium
Description
4.5W LED T10 27K VINTAGE
Additional Information
Brightness (Lumens)
430 lm
average life
15000 h
dimmable
Yes
Power Factor
>0.70
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
40 W
Warranty
3 yr
Standards Met
RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
24/6 BX
lumens
430
beam angle
360
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9580
sub brand
Satco
GTIN
00045923095801
UPC
045923095801
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.22 lb
Weight per each
0.37
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat