Add More Items
View All Quick Selects
Below you can add an image for 'Lithonia Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Trim, Round, 10 W, 120 V Ac, 480 LM;500 LM;600 LM Brightness (Lumens), Led - Static Bulb, 7 In Length, 3.5 In Width, 7 In Height, Aluminum Housing Material, Matte, 1.25 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16.01
Each
00190887676013|0190887|190887676013|19088767601|67601|65BEMW HL Led 30K M6|65BEMWHLLED30KM6|65BEMW-HL-Led-30K-M6|Trim|Acuity Brands 65BEMW HL Led 30K M6|Acuity Brands 65BEMWHLLED30KM6|Acuity Brands 65BEMW-HL-Led-30K-M6|Lithonia 65BEMW HL Led 30K M6|Lithonia 65BEMWHLLED30KM6|Lithonia 65BEMW-HL-Led-30K-M6|Lithonia Lighting 65BEMW HL Led 30K M6|Lithonia Lighting 65BEMWHLLED30KM6|Lithonia Lighting 65BEMW-HL-Led-30K-M6|Lithonialighting 65BEMW HL Led 30K M6|Lithonialighting 65BEMWHLLED30KM6|Lithonialighting 65be
$16.52
00190887675993|0190887|190887675993|19088767599|67599|65BEMW HL Led 40K M6|65BEMWHLLED40KM6|65BEMW-HL-Led-40K-M6|Trim|Acuity Brands 65BEMW HL Led 40K M6|Acuity Brands 65BEMWHLLED40KM6|Acuity Brands 65BEMW-HL-Led-40K-M6|Lithonia 65BEMW HL Led 40K M6|Lithonia 65BEMWHLLED40KM6|Lithonia 65BEMW-HL-Led-40K-M6|Lithonia Lighting 65BEMW HL Led 40K M6|Lithonia Lighting 65BEMWHLLED40KM6|Lithonia Lighting 65BEMW-HL-Led-40K-M6|Lithonialighting 65BEMW HL Led 40K M6|Lithonialighting 65BEMWHLLED40KM6|Lithonialighting 65be
$15.02
Trim, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
00191848772287|0191848|191848772287|19184877228|77228|65SEMW Led 40K 90CR1 M6|65SEMW Led 40K 90CRI M6|65SEMWLED40K90CRIM6|65SEMW-Led-40K-90CRI-M6|Retrofit Kit|Acuity Brands 65SEMW Led 40K 90CR1 M6|Acuity Brands 65SEMW Led 40K 90CRI M6|Acuity Brands 65SEMWLED40K90CRIM6|Acuity Brands 65SEMW-Led-40K-90CRI-M6|Lithonia 65SEMW Led 40K 90CR1 M6|Lithonia 65SEMW Led 40K 90CRI M6|Lithonia 65SEMWLED40K90CRIM6|Lithonia 65SEMW-Led-40K-90CRI-M6|Lithonia Lighting 65SEMW Led 40K 90CR1 M6|Lithonia Lighting 65SEMW Led 40K 9
$15.61
The 4-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 3-Inch Ceiling Plenum Clearance.
$55.83
00191848254486|0191848|191848254486|19184825448|25448|WF8 Led 27K30K35K 90CR1 MW M6|WF8 Led 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-Led-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 Led 27K30K35K 90CR1 MW M6|Acuity Brands WF8 Led 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-Led-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 Led 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 Led 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8-
$43.81
The 4-Inch Wafer™ Led Downlight With Switchable White Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, Commerci
Total Availability: Out of Stock
$41.10
9
Popularity
Default