Add More Items
View All Quick Selects
Below you can add an image for 'Nema Types 4 & 4X Metallic Enclosures, Boxes, Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Continuous Hinge With Clamps Junction Box Type 4X, 12X10X6, Brushed, Stainless 304
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$970.30
Each
Continuous Hinge With Clamps Junction Box Type 4X, 12X12X6, Brushed, Stainless 304
$1,067.23
Continuous Hinge With Clamps Junction Box Type 4X, 14X12X6, Brushed, Stainless 304
$1,203.99
Continuous Hinge With Clamps Junction Box Type 4X, 16X14X6, Brushed, Stainless 304
$1,391.37
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$332.29
Continuous Hinge With Clamps Junction Box Type 4X, 6X6X4, Brushed, Stainless 304
$508.31
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 16" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$1,939.27
N4X J Box, Hinge Cover W/Panel - 8 X 6 X 4 - 304 SS
$403.52
N4X J Box, Hinge Cover W/Panel - 16 X 14 X 10 - 304 SS
$1,099.74
N4X J Box, Hinge Cover W/Panel - 16 X 14 X 6 - 304 SS
$976.16
N4X Wallmount Encl W/Panel - 20 X 16 X 10 - 304 SS
$1,604.26
N4X Wallmount Encl W/Panel - 24 X 20 X 10 - 304 SS
$1,964.42
N4X Wallmount Encl W/Panel - 24 X 20 X 8 - 304 SS
$1,842.52
N4X Wallmount Encl W/Panel - 24 X 24 X 12 - 304 SS
$1,763.96
N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 304 SS
$1,842.27
N4X Wallmount Encl W/Panel - 30 X 24 X 12 - 304 SS
$2,603.10
N4X Wallmount Encl W/Panel - 36 X 30 X 10 - 304 SS
$2,444.86
No longer available or discontinued by the manufacturer.
Wallmount Hinged With Nema Clamps Type 4X, 16X16X6, Brushed, SS304
$2,340.80
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 10" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$637.74
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 6" Length, 14" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$1,279.72
20
Popularity
Default