B7300184 - 3P Mini Contactor, 110-127V

Abb

  • $156.85 (Each)
  • $156.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B7300184
Manufacturer
Abb
Manufacturer's Part Number
B7-30-01-84
Description
3P Mini Contactor, 110-127V
3 Pole, Plus 1 NC Auxiliary Contact, 16 Amp, Non-Reversing Miniature Contactor, 110-127VAC Coil and Screw Terminals
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325394819 / 4013614152511 / 00804325394819
Weight per unit
4012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.85 (Each)
Resources
Images
 
 
B7300184 - Small Image
 
B7300184 - Large Image
Other Links
 
 
B7300184 - Other
Attachments
 
 
B7300184 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
52.5x57.5x46.5mm
Descriptions
extra long description
ABB B7-30-01-84 3P MINI CONTR,110-1
Product Type
3P Mini Contr, 110-127V Coil
Long Description
3 pole, plus 1 NC auxiliary contact, 16 amp, non-reversing miniature contactor, 110-127VAC coil and screw terminals
Description
3P MINI CONTACTOR, 110-127V
Manufacturer Information
Manufacturers Part Number
B7-30-01-84
Brand
ABB
GTIN
00804325394819
UPC
804325394819
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4012
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, CE, RINA, RoHS
Application
For applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat