TF4229 - Therm O/L Relay 24-29a

Abb

  • $275.88 (Each)
  • $275.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TF4229
Manufacturer
Abb
Manufacturer's Part Number
TF42-29
Description
Therm O/L Relay 24-29a
3 Pole Thermal Overload Relay With 24-29 Amp Setting Range
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
804325558648 / 4016779764988 / 00804325558648
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.88 (Each)
Resources
Attachments
 
 
TF4229 - Specification Sheet
Images
 
 
TF4229 - Small Image
 
TF4229 - Large Image
Other Links
 
 
TF4229 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Dimensions and Weight
Size
3.48x1.77x2.78 Inches
Descriptions
Product Type
Thermal O/L Relay, 24.0-29.0a
Description
THERM O/L RELAY 24-29A
extra long description
ABB TF42-29 THERMAL O/L RELAY, 24.0
Long Description
3 pole thermal overload relay with 24-29 amp setting range
Special Features
Economic overload protection
Manufacturer Information
Manufacturers Part Number
TF42-29
Brand
ABB
GTIN
00804325558648
UPC
804325558648
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
THERMAL
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Offers reliable protection for motors in the event of overload or phase failure
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat