ZA30084 - 120V Coil

Abb

  • $549.88 (Each)
  • $549.88 (Each)

  • $5,498.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA30084
Manufacturer
Abb
Manufacturer's Part Number
ZA300-84
Description
120V Coil
Replacement 110-120V 60 HZ Coil For A210 Through A300 and A260N5 Across The Line Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
662019887098 / 00662019887098
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$549.88 (Each)
Standard Packaging
$5,498.80 (Per 10)
Resources
Images
 
 
ZA30084 - Small Image
 
ZA30084 - Large Image
Attachments
 
 
ZA30084 - Specification Sheet
Other Links
 
 
ZA30084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120V COIL
Product Type
Bob Pour Cont A210-300 110-120vca
extra long description
ABB ZA300-84 REPLACEMENT COIL, 120V
Long Description
Replacement 110-120V 60 Hz coil for A210 through A300 and A260N5 across the line contactors
Additional Information
Coil Voltage
110/120 VAC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
ZA300-84
GTIN
00662019887098
UPC
662019887098
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Contactors
Packaging
Weight per each
0.795
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For use with contactors
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat