XCBDN4 - CKT BRKR Encl

Adalet-PLM

  • $2787.17 (Each)
  • $2,787.17 (Each)
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
XCBDN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBD N4
Description
CKT BRKR Encl
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Enclosures
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
781063155424 / 00781063155424
Weight per unit
108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,787.17 (Each)
Resources
Attachments
 
 
XCBDN4 - Specification Sheet
Images
 
 
XCBDN4 - Small Image
 
XCBDN4 - Large Image
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
COPPER FREE CAST ALUMINUM ALLOY
Descriptions
Product Type
Circuit Breaker Enclosure
Description
CKT BRKR ENCL
extra long description
COPPER-FREE CAST ALUMINUM ALLOY MATERIAL; EXPLOSIONPROOF CIRCUIT BREAKER USED ON; CSA C22.2, UL (CANADA AND US), UL 1203/50 APPROVAL; CLASS I DIV1 GROUPS C D, CLASS II GROUPS E F G, CLASS III, NEMA TYPE 4 ENCLOSURE; 3 BREAKER POLE(S); OVERALL DIMENSION 24-1/4 INCH LENGTH X 10 INCH WIDTH; BREAKER FRAME SIZE 400; TRIP RANGE 100 TO 225
Long Description
CIRCUIT BREAKER ENCLOSURE, DUST IGNITION PROOF, EXPLOSION PROOF TYPE; COPPER FREE CAST ALUMINUM ALLOY MATERIAL; XCBD-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER USED ON; UL APPROVAL; CLASS I GROUP C D, CLASS II GROUP E F G, NEMA 7/9 ENCLOSURE
Commodity Description
3 POLE CIRCUIT BREAKER ENCLOSURES
Additional Information
breaker current rating
100 TO 225 AMPERE
Breaker Voltage Rating
600 VAC, 250 VDC
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBD N4
GTIN
00781063155424
UPC
781063155424
Taxonomies, Classifications, and Categories
Type
DUST IGNITION PROOF, EXPLOSION PROOF
Packaging
Weight per each
108
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G, NEMA 7/9
Approval
UL
Used On
XCBD-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XCBDN4.
Jump To:

Cross Referenced

These items are similar to XCBDN4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCBDN4 Adalet 00781063155424
XCBFN4 Adalet 00781063155462
AEDB Appleton Electric 00781381857581
AEFB Appleton Electric 00781381857277
EBMBK Eaton Crouse-Hinds 00782274778433
B7CD Killark 00783936016153
B7CE Killark 00783936016320
B7CC Killark 00783936015903
NEFB O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat