XLAGH(120V) - Amb PNL MNT Pilot LT

Adalet-PLM

  • $198.37 (Each)
  • $198.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLAGH(120V)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XLA-GH (120V)
Description
Amb PNL MNT Pilot LT
Explosionproof Guarded Pilot Light / 8" Wire Leads / Amber Lens / Incandescent Bulb / Long Barrel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
781063175385 / 00781063175385
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.37 (Each)
Resources
Images
 
 
XLAGH(120V) - Small Image
 
XLAGH(120V) - Large Image
Attachments
 
 
XLAGH(120V) - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Color
AMBER
Descriptions
Product Type
Pilot Light
Description
AMB PNL MNT PILOT LT
extra long description
LONG BARREL, GUARDED TYPE; UL, CSA APPROVAL; CLASS I DIV 1 GROUP C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; 6 WATT CANDELABRA BASE LAMP TYPE; EXPLOSIONPROOF; 120 VOLT LAMP INPUT TYPE; AMBER LENS COLOR
Long Description
PILOT LIGHT, STANDARD TYPE; CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; EXPLOSION PROOF, DUST TIGHT; 120 V LAMP INPUT TYPE; AMBER LENS COLOR; GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; PANEL MOUNTED; XL MODEL
Additional Information
GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; PANEL MOUNTED
Commodity Description
PILOT LIGHT COMPLETE ASSEMBLIES
Additional Information
Lamp Input Type
120 V
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XLA-GH (120V)
Model
XL
GTIN
00781063175385
UPC
781063175385
Taxonomies, Classifications, and Categories
Type
STANDARD
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat