ASB204024BLTPI - 4-800MA 20-40' 120V Sign Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASB204024BLTPI
Manufacturer
Philips Advance
Manufacturer's Part Number
ASB204024BLTPI
Description
4-800MA 20-40' 120V Sign Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 4.00 Amp, Minimum Starting Temperature: -20 Degree F, Number Of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800MA, Rapid Start
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087000106 / 00781087000106
Weight per unit
19.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ASB204024BLTPI - Specification Sheet
Images
 
 
ASB204024BLTPI - Small Image
 
ASB204024BLTPI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110 W
Number of Lamps
798
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
Sign Ballast (2-4) T12/Ho 20-40FT 120V
Description
4-800MA 20-40' 120V SIGN BAL
Long Description
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 4.00 Amp, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800mA, Rapid Start
Special Features
UL, CSA, RoHS
Additional Information
Ballast Factor
0.8 LB
total harmonic distortion
25 A
start type
Rapid Start
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
ASB204024BLTPI
sub brand
SignPRO
GTIN
00781087000106
UPC
781087000106
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Type
Magnetic Fluorescent
Packaging
Weight per each
19.9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
Application
SIGN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat