LT112NM150 - 1-1/2" NM L/T 150'

Flexible Conduit

  • $3.53 (Per Foot)
  • $3.53 (Per Foot)

  • $353.16 (Per 100 Feet)

  • $529.74 (Per 150 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT112NM150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094604
Description
1-1/2" NM L/T 150'
1 1/2" Ultratite Flexible Nonmetallic Conduit Gray 150 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053344 / 00032886053344
Weight per unit
2.238 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.53 (Per Foot)
Reel
$3.53 (Per Foot)
Standard Packaging
$529.74 (Per 150 Feet)
Resources
Attachments
 
 
LT112NM150 - Specification Sheet
Images
 
 
LT112NM150 - Small Image
 
LT112NM150 - Large Image
Other Links
 
 
LT112NM150 - Other
 
LT112NM150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
150
Descriptions
Product Type
LTNM 1 1/2" Gy 150R
extra long description
SWC 55094604 LTNM 1 1/2" Gy 150R
Description
1-1/2" NM L/T 150'
Long Description
1 1/2" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 150 FT
Additional Information
outside diameter
1883
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094604
GTIN
00032886053344
UPC
032886053344
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/2
Packaging
Weight per foot
2.238
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat