3303NK - 3G SW Box W/Nails

Allied Moulded Products

  • $5.30 (Each)
  • $5.30 (Each)

  • $106.02 (Per 20)

  • $530.11 (Per 100)
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
3303NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
3303NK
Description
3G SW Box W/Nails
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3303-NK Model, 56.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 17 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339152019 / 00085339152019 / 00085339152019
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Carton
$5.30 (Each)
Standard Packaging
$106.02 (Per 20)
Resources
Images
 
 
3303NK - Small Image
 
3303NK - Large Image
 
3303NK - Large Image
Attachments
 
 
3303NK - Specification Sheet
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
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp)
Shape
Rectangular
Number of Gangs
3 in
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
5-11/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
3G SW BOX W/NAILS
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3303-NK Model, 56.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 3 gang, Rectangular, Angled Mid Nail, 5-11/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 17 lb
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp), Beige/Tan, 56.5 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 5-11/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 PER CARTON STANDARD PACKAGE; 56.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; SPEED CLAMP MATERIAL PVC; NAIL MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Fastener Material Carbon Steel; Application Residential
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
3303NK
Brand
Allied Moulded Products
sub brand
FiberglassBox(TM)
Model
3303-NK
GTIN
00085339152019
UPC
085339152019
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Weight
17 lb
Standard Package
20 PER CARTON
Weight per each
0.9
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
56.5 cu.in
Application
New Work Residential Construction
Approval
UL, ANSI/UL 514C
Mounting
ANGLED MID NAIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat