9331ESC2 - 1G 2-1/2D 14 Cu In SW Box W/Ears

Allied Moulded Products

  • $2.75 (Each)
  • $2.75 (Each)

  • $137.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9331ESC2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9331-ESC2
Description
1G 2-1/2D 14 Cu In SW Box W/Ears
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear) Material, Beige/Tan, 9331-Es Model, 14 Cu.In Capacity, (2) Wire Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Snap Bracket, 2-3/8 In Length, 2-1/2 In Width, 3-1/4 In Height, 22 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910244
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Standard Packaging
$137.50 (Per 50)
Resources
Images
 
 
9331ESC2 - Small Image
 
9331ESC2 - Large Image
 
9331ESC2 - Large Image
Attachments
 
 
9331ESC2 - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Height
3-1/4 in
Length
2-3/8 in
Width
2-1/2 in
Depth
2-1/2 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear) Material, Beige/Tan, 9331-ES Model, 14 cu.in Capacity, (2) Wire Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Snap Bracket, 2-3/8 in Length, 2-1/2 in Width, 3-1/4 in Height, 22 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear), Beige/Tan, 14 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Description
1G 2-1/2D 14 CU IN SW BOX W/EARS
extra long description
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-1/2 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 14 CU INCH CAPACITY; (2) WIRE CLAMPS CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; 9331-ES MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Beige/Tan
Additional Information
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Cable Entry Type
(2) Wire Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Snap Bracket
package quantity
50 PK
Made in USA
yes
Device Mounting Holes
Tapped
Cable Entry
(2) Wire Clamps
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9331-ESC2
sub brand
FiberglassBox(TM)
Model
9331-ES
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Availability
Status
Inactive
Packaging
Weight
22 lb
Standard Package
50 FT
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Old Work Residential Construction
Capacity
14 cu.in
Approval
UL 514C
Mounting
(2) EARS, SNAP BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat