SB2 - 2G Sliderbox Switch Box

Allied Moulded Products

  • $8.15 (Each)
  • $8.15 (Each)

  • $195.59 (Per 24)

  • $814.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SB-2
Description
2G Sliderbox Switch Box
42.0 Ci 2 Gang Adjustable Device Box
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339945017 / 00085339945017 / 00085339945017
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.15 (Each)
Carton
$195.59 (Per 24)
Resources
Images
 
 
SB2 - Small Image
 
SB2 - Large Image
 
SB2 - Large Image
Attachments
 
 
SB2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate;Carbon Steel (Fastener)
Shape
Rectangular
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Height
3-3/4 in
Depth
3-9/16 INCH
Width
3-9/16 in
Length
4 in
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Internal Screw, 4 in Length, 3-9/16 in Width, 3-3/4 in Height, 9 lb
extra long description
GANGABLE, ADJUSTABLE, OLD/NEW WORK TYPE; PVC MATERIAL; 4 INCH; 3-3/4 INCH; 3-9/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; (2) SCREW MOUNTING; 24 STANDARD PACKAGE; 42 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; TAPPED, SCREW DEVICE MOUNTING HOLE; SLIDERBOX[R] BRAND; MATERIAL CARBON STEEL (FASTENER); SB MODEL
Additional Information
Fastener Material Carbon Steel
Commodity Description
OUTLET BOXES - NON METALLIC
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Beige/Tan, 42 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls and Ceilings
Description
2G SLIDERBOX SWITCH BOX
Additional Information
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped, Screw
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Internal Screw
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
24 PK
Made in USA
yes
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
SB-2
sub brand
SLIDERBOX(R)
Model
SB
GTIN
00085339945017
UPC
085339945017
Taxonomies, Classifications, and Categories
Type
Gangable, Adjustable, Old/New Work
Category Description
PLASTIC BOXES
Packaging
Standard Package
24 PER CARTON
Weight
9 lb
Weight per each
0.38
Carton
24
Uses, Certifications, and Standards
Capacity
42 cu.in
Mounting
Internal Screw with Adjustable Slider Plate for Substrate 1/2 to 1-3/8 Inch
Approval
UL, ANSI/UL 514C
Application
New and Old Work Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat