EC762US - 1" Steel Emt Compression Coupling - U.S. Made

Amfico

  • $6.21 (Each)
  • $6.21 (Each)

  • $124.21 (Per 20)

  • $621.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EC762US
Manufacturer
Amfico
Manufacturer's Part Number
EC762US
Description
1" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 9/100 LB/Ea
Slang Terms

Categories
Emt Couplings - Steel Compression Emt CPLG
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662364017829 / 00662364017829
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.21 (Each)
Carton
$124.21 (Per 20)
Resources
Images
 
 
EC762US - Large Image
Other Links
 
 
EC762US - Other
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Description
1" STEEL EMT COMPRESSION COUPLING - U.S. MADE
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 9/100 lb/EA
Short Description
EMT Compression Coupling, 1 in, Zinc Plated, 9/100 lb/EA
Special Features
Concrete-Tight
extra long description
AMFICO EC762US 1" EMT Stl Comp Cpl
Additional Information
for use with
Electric Metallic Tubing
Standards Met
cULus E101868
package quantity
20 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC762US
GTIN
00662364017829
UPC
662364017829
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
9/100 lb/EA
Weight per each
0.18
Carton
20
You must have an account to view stock levels

* All prices subject to change.