AMP330 - 1000A Acdc TRMS Clamp Multimeter W/ Motor Testing

Amprobe

  • $407.06 (Each)
  • $407.06 (Each)
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
AMP330
Manufacturer
Amprobe
Manufacturer's Part Number
AMP-330
Description
1000A Acdc TRMS Clamp Multimeter W/ Motor Testing
If You’Re Looking For A Versatile Clamp-On Amp Meter For Electrical Motor Maintenance and Hvac Testing In High Voltage Industrial Environments, This Clamp Meter Is The Best Clamp Meter For The Job. It Is The Best Clamp Meter In The Amp-300 Series Line Including All The Features Of The Amp-320 Plus A Work Light, Peak Hold, Cat Iv 600 V, Cat Iii 1000 V Safety Rating and Large 2.0 Inch (51 MM) Jaw. Hvac Technicians Will Find The Temperature and Capacitance Measurements They Need Plus DC Microamps For Testing
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969770897 / 00095969770897
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.06 (Each)
Resources
Images
 
 
AMP330 - Small Image
 
AMP330 - Large Image
 
AMP330 - Large Image
Attachments
 
 
AMP330 - Specification Sheet
Other Links
 
 
AMP330 - Other
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
FLK AMP-330 1000A ACDC TRMS CLAMP M
Product Type
1000A Acdc TRMS Clamp MM W/ MTR Testng
Long Description
If you’re looking for a versatile clamp-on amp meter for electrical motor maintenance and HVAC testing in high voltage industrial environments, this Clamp Meter is the best clamp meter for the job. It is the best clamp meter in the AMP-300 Series line including all the features of the AMP-320 plus a work light, peak hold, CAT IV 600 V, CAT III 1000 V safety rating and large 2.0 inch (51 mm) jaw. HVAC technicians will find the temperature and capacitance measurements they need plus DC Microamps for testing
Description
1000A ACDC TRMS CLAMP MULTIMETER W/ MOTOR TESTING
Manufacturer Information
Manufacturers Part Number
AMP-330
Brand
AMPROBE
GTIN
00095969770897
UPC
095969770897
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
2.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMP330.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AMP330.

1000A Acdc TRMS Clamp Multimeter W/ Motor Testing
  • Our Part #: AMP330
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMP-330
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($407.06) ·
AMP330 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$407.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat