ELV80J24 - 24V DC 48-80W Dim Driver

American Lighting

  • $114.46 (Each)
  • $114.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELV80J24
Manufacturer
American Lighting
Manufacturer's Part Number
ELV-80J-24
Description
24V DC 48-80W Dim Driver
24V DC 48-80W Dim. Driver W Jbox, 100-130VAC In, Cetlus, Dim, FWD/Rev/Elv PHS, Water Res
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
714176001982 / 00714176001982
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.46 (Each)
Resources
Images
 
 
ELV80J24 - Small Image
 
ELV80J24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Description
24V DC 48-80W DIM DRIVER
Product Type
Driver
Long Description
24V Dc 48-80W Dim. Driver W Jbox, 100-130Vac In,Cetlus,Dim,Fwd/Rev/Elv Phs,Water Res
Additional Information
Safety Rating
cETLus
Voltage
24.00 IN
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ELV-80J-24
GTIN
00714176001982
UPC
714176001982
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight per each
1.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat