3740700 - Wes 3740700 HF400XR

Westinghouse Lighting

  • $29.73 (Each)
  • $29.73 (Each)

  • $178.38 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3740700
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3740700
Description
Wes 3740700 HF400XR
400W BT28 Hid Mercury Vapor White E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721374074 / 00030721374074
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.73 (Each)
Standard Packaging
$178.38 (Per 6)
Resources
Images
 
 
3740700 - Small Image
 
3740700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
WES 3740700 HF400XR
Product Type
Light Bulb
Long Description
400W BT28 HID Mercury Vapor White E39 (Mogul) Base, Box
Additional Information
bulb type
BT37
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3740700
GTIN
00030721374074
UPC
030721374074
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.61
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat